
Traffic Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 115586
Mfr # 115586
Zoro # G8415963
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Header
Stop
Legend
For Pedestrian In Crosswalk
Width
18 in
Height
24 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115586
Zoro #
G8415963
UPC #
754473185459
Country of Origin
Mexico
Dimensions
Width
18 in
Height
24 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
Stop
Legend
For Pedestrian In Crosswalk
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
Header Background Color
Red
Sign Legend Text Color
Red
Description
Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.