Traffic Sign, 24 in H, 24 in W, Plastic, Triangle, English, 124614
Mfr # 124614
Zoro # G7420539
product price: $35.51
/eaKey Features
Header
Yield
Legend
Yield Proceed Slowly
Width
24 in
Height
24 in
Sign Shape
Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124614
Zoro #
G7420539
UPC #
754473810597
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Thickness
0.059 in
Details
Item
Traffic Sign
Header
Yield
Legend
Yield Proceed Slowly
Sign Shape
Triangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
White
Symbol
None
OSHA Compliant
Yes
Sign Legend Text Color
White
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.