
Traffic Sign, 24 in Height, 12 in Width, Aluminum, Rectangle, English
Mfr # 115623
Zoro # G8421292
product price:Â $99.25
/ea
Free Shipping & Returns
Key Features
Header
Stop
Legend
All Visitors Must Report To The Office
Width
12 in
Height
24 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115623
Zoro #
G8421292
UPC #
754473189860
Country of Origin
Mexico
Dimensions
Width
12 in
Height
24 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
Stop
Legend
All Visitors Must Report To The Office
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Red
Description
Traffic Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.