Shop ZING

NOTICE Sign, Visitors Must Register, 10X14, Header: Notice

  • Mfr # 2129S
  • Zoro # G8437751

product price: 
$
10.75
/ea

Key Features

Header
Notice
Legend
All Visitors Must Register At Office
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2129S
Zoro #
G8437751
UPC #
00611105906106
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Notice Security Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Mounting Style
Adhesive-Backed
Subject Matter
Employees & Visitors
Material
POLYESTER
Legend/Background Color
Blue And Black/White
Language
English
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Material Properties
Flexible
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Sign Header
Notice
Minimum Application Temperature
40 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-30 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Graffiti Resistant
No
OSHA Regulations
OSHA 1910.145
Glow In The Dark
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Adhesive Style
Permanent
Sign Legend
All Visitors Must Register At Office
State Specific Sign
No
Metal Detectable
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes

Description

Notice Security Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle

Ratings & reviews