
Traffic Sign, 30" Height, 30" Width, Aluminum, Diamond, English
Mfr # 113297
Zoro # G8423009
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Slow
Width
30"
Height
30"
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113297
Zoro #
G8423009
UPC #
754473145774
Country of Origin
Mexico
Dimensions
Width
30"
Height
30"
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Slow
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 30 In., Width 30 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.