Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, 80074
Mfr # 80074
Zoro # G1214225
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Stop Ahead
Width
30 in
Height
30 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80074
Zoro #
G1214225
UPC #
754473800741
Country of Origin
Mexico
Dimensions
Width
30 in
Height
30 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Stop Ahead
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.