Traffic Sign, 6 1/2 in H, 14 in W, Polyethylene, Vertical Rectangle, English, 477P08

  • Mfr # 477P08

  • Zoro # G5848293


product price:  $6.99
/ea

Key Features

Header
No Header
Legend
ONE WAY
Width
14 in
Height
6 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477P08
Zoro #
G5848293
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
6 1/2 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
ONE WAY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, White
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
One Way
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
No Header
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend One Way, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.