Traffic Sign, 30 in H, 30 in W, Aluminum, Triangle, English, 95039

  • Mfr # 95039

  • Zoro # G8619298


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Yield
Width
30 in
Height
30 in
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95039
Zoro #
G8619298
UPC #
754473950392
Country of Origin
United States

Dimensions

Width
30 in
Height
30 in
Thickness
.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Yield
Sign Shape
Triangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Legend Style
Text
Symbol
Triangle
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red

Description

Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Printed Language English, Sign Shape Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.