Traffic Sign, 6 in H, 12 in W, Aluminum, Rectangle, English, 115422
Mfr # 115422
Zoro # G7762032
product price:Â $29.99
/eaKey Features
Header
No Header
Legend
2-Way
Width
12 in
Height
6 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115422
Zoro #
G7762032
UPC #
754473184568
Country of Origin
Mexico
Dimensions
Width
12 in
Height
6 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
2-Way
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 175 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
White
Description
Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.