This item is Discontinued.

Brady Training DVD, Hazard Communication 132457

Training DVD, Hazard Communication (Discontinued)

  • Mfr # 132457
  • Zoro # G5515587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132457
Zoro #
G5515587
UPC #
754473846060
Country of Origin
United States

Dimensions

Video Length
14 min

Details

Item
DVD Trainning Kit
Safety Training and Reference Materials Item
Book/Booklet, DVD
Provides
This Comprehensive Hazard Communication Training Program Can Be Used To Fulfill A Typical Annual Refresher Requirement. It Helps Employees Understand The Types Of Hazardous Materials, How To Safely Use Them, And How To Read Labels And Safety Data Sheets.
Safety Training and Reference Material Title
Hazard Communication Full Training Program Kit
Includes
(5) Employee Handbooks, DVD Video, Employee Quiz, Instructors Guide, Power Point Presentation
Regulations Covered
46211501, Compliant with Directive 2011/65/EU and 2015/863
Safety Training and Reference Material Subject
Chemical Safety
Language
English
Number of Pages
92
Material
DVD and Paper
Subject Matter
Safety Identification
Format
Binder, Book, DVD
Product Type
Training Program Kit
Title
Hazard Communication Full Training Program Kit
Supported Languages
English
Run Time
14 min

Description

Training Kit, For Use With Not Applicable, Format Binder, Book, DVD, Height 2 1/4 in, Includes (5) Employee Handbooks, DVD Video, Employee Quiz, Instructor Guide, Power Point Presentation, Number of Users Supported Unlimited, Product Type Training Kit, Regulations Covered 46211501, RoHS 2011/65/EU and 2015/863, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Hazard Communication Full Training Program Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.