Transparent Amber Masking Film Auto-Apply Labels 0.197 in Dia Clear 10000/RL, 10000PK

  • Mfr # CMKC-0197-7634

  • Zoro # G508583316


product price:  $389.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Size
0.197 in Dia
Color
Clear
Label Maker Tape Finish
Gloss
Label Maker Tape Thickness
0.0028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMKC-0197-7634
Zoro #
G508583316
UPC #
888434154083
Country of Origin
Belgium

Dimensions

Size
0.197 in Dia
Label Maker Tape Thickness
0.0028 in

Details

Item
Label
Application
Circuit Board Labeling
Color
Clear
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Material
Polyimide

Description

Keep PCBs, components and throughholes protected during your high-heat manufacturing process with these Masking Film Dots. Keep it clean - silicone-based adhesive removes cleanly without leaving residue behind. Bring on the heat - this material survives wave soldering, hot-air leveling and more. Use with your ALF14-25 Label feeder for improved efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.