Shop BRADY
See all product information
Create Account
Valve Indicator Tag CYLINDER STATUS INDICATED ON BOTTOM PANEL Tyvek BK/YL 25/PK, 25PK
- Mfr # 103670
- Zoro # G022965971
product price:Â
$
41.65
/pk of 25, $1.67/ea
Key Features
Width
3.125 in
Includes
(25) Nylon Ties
Material
Tyvek
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103670
- Zoro #
- G022965971
- UPC #
- 754473193607
- Country of Origin
- United States
Dimensions
- Width
- 3.125 in
Details
- Item
- Tag
- Includes
- (25) Nylon Ties
- Material
- Tyvek
Description
Clearly inform use of cylinder status. Perforated pull-off tabs provide immediate status recognition. Each pack includes 25 tags and 25 nylon fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.