This item is Discontinued.

Brady Vehicle Placard 60416

Vehicle Placard (Discontinued)

  • Mfr # 60416
  • Zoro # G9536624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60416
Zoro #
G9536624
UPC #
754473604165
Country of Origin
Unknown

Dimensions

Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Item
Vehicle Placard
Standards
HM-181
Material
Fiberglass
Legend
Oxidizer With Blank Box
Legend/Background Color
Black/Orange
Language
English
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)
Product Type
DOT Container Placard
Class
5.2

Description

Vehicle Placard, Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.