Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63357
Zoro #
G9536362
UPC #
754473633578
Country of Origin
Unknown
Dimensions
Height
10-3/4"
Width
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Legend
Explosive
Item
Vehicle Placard
Class
1.3H
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Fiberglass
Legend/Background Color
Black/Orange
DOT/UN Product Form
Placard
Hazard Class
Class 1 (Explosives)
Container Label/Placard Type
Hazardous Class
Language
English
Message
Explosives 1.3H 1
Product Type
DOT Container Placard
Description
Vehicle Placard, Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.