This item is Discontinued.

Brady Vehicle Placard 63399

Vehicle Placard (Discontinued)

  • Mfr # 63399
  • Zoro # G2536199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63399
Zoro #
G2536199
UPC #
754473633998
Country of Origin
Unknown

Dimensions

Height
10-3/4"
Width
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend
Explosive
Class
1.4E
Item
Vehicle Placard
Material
Polycoated
Legend/Background Color
Black/Orange
Message
1.4 Explosives E 1
Hazard Class
Class 1 (Explosives)
Language
English
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard

Description

Vehicle Placard, Material Polycoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.