VINYL LABELS SELF LAMINATING, 2" H X 3.75" W WHITE, 1000/RL ROHS

  • Mfr # THT-27-427-1

  • Zoro # G4538853


product price: $523.99
/ea
Sold in multiples of 25 for $13,099.75
Free Shipping & Returns

Key Features

Material
Self-laminating Vinyl
Width
2 in
Height
3.75 in
Shape
Rectangle
Color
Clear/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-27-427-1
Zoro #
G4538853
UPC #
662820301585
Country of Origin
Unknown

Dimensions

Width
2 in
Height
3.75 in
Core Dia.
76.20 mm

Details

Material
Self-laminating Vinyl
Shape
Rectangle
Color
Clear/White
Includes
Overlaminate Included
Features
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant
Adhesive
Permanent Acrylic
Printer Series Compatability
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3in Core Printer
Finish
Matte
Application
Electrical Labeling, Wire and Cable Labeling, Outdoor Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.