Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Y51

  • Mfr # 451Y51

  • Zoro # G5903709


product price:  $22.49
/ea

Key Features

Header
Radiation
Legend
Radiologically Controlled Area Radiological Controls Required For Entry
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y51
Zoro #
G5903709
UPC #
00194484259112
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Radiologically Controlled Area Radiological Controls Required For Entry
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
Double-Sided
No
Legend Style
Symbol and Text
Material
Aluminum
Language
English
Sign Legend Color
Pink, Yellow
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Legend
Radiologically Controlled Area Radiological Controls Required For Entry
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Header
Radiation
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Pink, Yellow
Graffiti Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radiologically Controlled Area Radiological Controls Required For Entry, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.