warning, Flammable Material Area/No Smoking, 12 in W x 20 in H, Rectangle, Plastic
Mfr # 92282
Zoro # G7389361
product price: $71.99
/eaKey Features
Header
warning
Legend
Flammable Material Area/No Smoking
Width
12 in
Height
20 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92282
Zoro #
G7389361
UPC #
754473922825
Country of Origin
China
Dimensions
Width
12 in
Height
20 in
Thickness
0.156 in
Details
Item
Warning No Smoking Sign
Header
warning
Legend
Flammable Material Area/No Smoking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 129 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red
OSHA Compliant
Yes
Double-Sided
Yes
Header Background Color
Red
Sign Legend Text Color
Red
Description
Warning No Smoking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 20 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Warning, Legend Flammable Material Area/No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.