Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Keep Off, 10" W x 7" H, Rectangle, Polyester, 84199

  • Mfr # 84199

  • Zoro # G7432700


product price: $9.19
/ea

Key Features

Legend
Keep Off
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84199
Zoro #
G7432700
UPC #
754473841997
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Warning Sign
Legend
Keep Off
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
warning
Printed Language
English
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Orange
OSHA Compliant
No
Header Background Color
Black, Orange
Standards
ASTM D 2979
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Keep Off, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.