Shop BRADY

Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96165

  • Mfr # 96165

  • Zoro # G9721835


product price:  $17.99
/pk 5, $3.60/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
2 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96165
Zoro #
G9721835
UPC #
754473961657
Country of Origin
United States

Dimensions

Width
5 in
Height
2 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Warning Exposed Screw and Moving Parts Can Cause Severe Injury Lockout Power Before Removing Cover or Servicing
Background Color
Black
Legend/Background Color
Orange/White/Black
Write on Surface
No
Self-Adhesive
Yes
Legend Color
White
Laminated
Yes
Header Legend Color
Black
Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Sign Header
Warning
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Corrosion Resistant
No
ADA Compliant
No
Sign Material
Polyester
State Specific Sign
No
Sign Header Background Color
Orange
Outdoor Life Expectancy
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Minimum Application Temperature
0 Degrees F
Printed Language
English
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 to 8 yr
Sign Legend
EXPOSED SCREW AND MOVING PARTS CAN CAUSE SEVERE INJURY
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Post, Wall
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Abrasion Resistant
Yes
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend EXPOSED SCREW AND MOVING PARTS CAN CAUSE SEVERE INJURY, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.