Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20984LS
Zoro #
G4840421
UPC #
754473946272
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Details
Header
warning
Material
Polyester
Subject Matter
Information
Language
English
Shape
Rectangle
Header Background Color
Black, Orange
Legend
Warning Hearing Protection Required In This Area
Background Color
Orange
Legend/Background Color
Black/Orange
Header Legend Color
Black
Metal Detectable
No
Legend Color
black
Self-Adhesive
Yes
Item
Warning Label
Legend Style
Text
Description
Warning Label, Language English, Legend Warning Hearing Protection Required In This Area, Header Warning, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color Orange, Legend Style Text, Shape Rectangle, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.