Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Labels, 8inHx4-1/2inW, Tape

  • Mfr # 46346

  • Zoro # G1864025


product price: $6.79
/ea

Key Features

Header
Warning
Material
Acrylic
Width
4 1/2 in
Height
8 in
Standards
NEMA Standard, Underwriter's Laboratory Performance Standard #969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46346
Zoro #
G1864025
UPC #
754473463465
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
8 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Warning
Material
Acrylic
Standards
NEMA Standard, Underwriter's Laboratory Performance Standard #969
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Warning Hazardous Voltage Inside
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Header Legend Color
Black
Legend Color
Black
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Hazardous Voltage Label
Includes
Tamper Resistant
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Outdoor Life Expectancy
5 yr
Printed Language
English
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Style
Adhesive
Sign Legend
HAZARDOUS VOLTAGE INSIDE. CAN SHOCK, BURN, OR CAUSE DEATH. KEEP OUT IF OPEN OR UNLOCKED, IMMEDIATELY CALL ELECTRIC POWER AND LIGHT COMPANY.
Average Outdoor Durability
5 yr
Sign Header Text Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-29 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ADA Compliant
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Adhesive Type
Acrylic
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header Background Color
Orange
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Abrasion Resistant
Yes
Sign Shape
Vertical Rectangle
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Product Type
Hazardous Voltage Label

Description

Hazardous Voltage Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend HAZARDOUS VOLTAGE INSIDE. CAN SHOCK, BURN, OR CAUSE DEATH. KEEP OUT IF OPEN OR UNLOCKED, IMMEDIATELY CALL ELECTRIC POWER AND LIGHT COMPANY., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.