Warning, Non-Potable The Water, 10" W x 7" H, Rectangle, Polyester, 126590
Mfr # 126590
Zoro # G7405629
product price: $9.19
/eaKey Features
Legend
Non-Potable The Water
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126590
Zoro #
G7405629
UPC #
754473747800
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Warning Sign
Legend
Non-Potable The Water
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Background Color
Orange
Printed Language
English
Legend Style
Text
Header
warning
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Non-Potable The Water, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.