This item is Discontinued.

Brady Warning Sign, 10" Height, 14" Width, Aluminum, Rectangle, Spanish 125496

Warning Sign, 10" Height, 14" Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # 125496
  • Zoro # G7403809
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125496
Zoro #
G7403809
UPC #
754473731458
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Warning Sign
Header
Aviso
Legend
Agua No Potable
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Agua No Potable, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.