Warning, Men Working Below, 14" W x 10" H, Rectangle, Plastic, 127786

  • Mfr # 127786

  • Zoro # G7421360


product price:  $13.99
/ea

Key Features

Legend
Men Working Below
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127786
Zoro #
G7421360
UPC #
754473762872
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Warning Sign
Legend
Men Working Below
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
warning
Sign Background Color
Orange
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Person Working, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Men Working Below, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.