
Warning Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 78788
Mfr # 78788
Zoro # G8411547
product price:Â $36.79
/eaKey Features
Header
No Header
Legend
Health Hazard Fire Hazard Specific Hazard Instability
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78788
Zoro #
G8411547
UPC #
754473787882
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Description
Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Health Hazard Fire Hazard Specific Hazard Instability, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.