Brady

Warning Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (Discontinued)




Key Features

  • Header Warning
  • Legend Wood Dust Explosion Hazard
  • Width 7 in
  • Height 10 in
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 7 in
Height 10 in

Details

Item Warning Sign
Header Warning
Legend Wood Dust Explosion Hazard
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Printed Language English
Sign Background Color Orange
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.059 in
Language English
Operating Temp. Range -40 Degrees to 176 Degrees F
Double-Sided No
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant Yes
Subject Matter Flammables, Combustibles, Explosives
ANSI Compliant No
Material polystyrene
Mounting Style With Mounting Holes
Sign Legend Color Black
Background Color Orange
Legend/Background Color Black/Orange
Legend Style Symbol and Text
Header Background Color Black, Orange
Header Legend Color Black
Legend Color Black
Sign Legend Text Color Black

Description

Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Wood Dust Explosion Hazard, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products