This item is Discontinued.

Brady Warning Sign, 7 in H, 10 in W, Aluminum, Rectangle, 129336 129336

Warning Sign, 7 in H, 10 in W, Aluminum, Rectangle, 129336 (Discontinued)

  • Mfr # 129336
  • Zoro # G8646869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129336
Zoro #
G8646869
UPC #
754473784065
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Warning Sign
Header
Warning
Legend
X-Ray Radiation
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend X-Ray Radiation, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.