This item is Discontinued.

Brady Warning Sign, B-302, 7in.Hx10in.W, Hot 143824

Warning Sign, B-302, 7in.Hx10in.W, Hot (Discontinued)

  • Mfr # 143824
  • Zoro # G1862266
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143824
Zoro #
G1862266
UPC #
754473964641
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.010 in
Width
10 in

Details

Legend Color
Black, Yellow
Glow-in-the-Dark
No
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Sign Material
Polyester
Double-Sided
No
OSHA Compliant
Yes
Material
Polyester
Printed Language
English
Header
Warning
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Legend
Hot. Contact Can Result In Severe Burns Or Injury.
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Orange/Yellow on White
Sign Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Item
Warning Sign
Background Color
White
Header Background Color
Black, Orange
Subject Matter
Hot
Legend Style
Symbol and Text
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Sign Legend Text Color
Black, Yellow

Description

Warning Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Hot. Contact Can Result In Severe Burns Or Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.