This item is Discontinued.

Brady Warning Sign, English, 10" W, 7" H, Plastic, Orange 127591

Warning Sign, English, 10" W, 7" H, Plastic, Orange (Discontinued)

  • Mfr # 127591
  • Zoro # G2559746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127591
Zoro #
G2559746
UPC #
754473759445
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Warning Sign
Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
OSHA Compliant
Yes
Language
English
Double-Sided
No
Header Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Background Color
Orange
Legend Style
Text
Material
polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
Subject Matter
Lockout Tagout
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.