This item is Discontinued.

Brady Warning Tape, Roll, 2In W, 30 ft. L 78142

Warning Tape, Roll, 2In W, 30 ft. L (Discontinued)

  • Mfr # 78142
  • Zoro # G0224384
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78142
Zoro #
G0224384
UPC #
754473781422
Country of Origin
China

Dimensions

Width
2 in
Thickness
7 mil
Roll Length
30 ft
Tape Thickness
7 mil
Imperial Tape Width
2 in
Imperial Tape Length
30 ft

Details

Retroreflective Grade
Not Retroreflective
Pattern
Solid
Material
vinyl
Standards
ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Item
Marking Tape
Die Cut Shape
Continuous Roll
Safety Tape Color
Orange
Performance Temp.
-40 Degrees to 200 Degrees F
Legend
No Legend
Tape Pattern
Solid
Tape Backing Material
Vinyl
Tape Color
Orange
Product Form
Continuous Roll
Glow In The Dark
No

Description

Marking Tape, Continuous Roll, Solid, Orange, 2 in, 30 ft, 7 mil, Vinyl, Legend No Legend, Glow In The Dark No, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.