Watch Your Step Floor Sign Anti-skid Laminated Vinyl 17in Dia BK/YL

  • Mfr # 150169

  • Zoro # G508583934


product price:  $58.15
/ea

Key Features

Legend
WATCH YOUR STEP
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Thickness
0.0118 in
Outside Dia.
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150169
Zoro #
G508583934
UPC #
888434557112
Country of Origin
United States

Dimensions

Thickness
0.0118 in
Outside Dia.
17 in
Size
17 in Dia

Details

Item
Floor Sign
Legend
WATCH YOUR STEP
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Application
Facility Identification;Safety Identification
Color
Black on Yellow
Includes
Sign

Description

Make your safety information stand out with this 3D floor sign. This eye-catching design keeps everyone informed of potential hazards in your facility. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.