
Weather Resistant Polyester Outdoor Labels 4 in W x 300 ft L Silver
Mfr # THT-107-8591-SL
Zoro # G108583440
product price:Â $549.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
4 in
Color
Silver
Includes
Roll of 300 Feet
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-107-8591-SL
Zoro #
G108583440
UPC #
754473582975
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Size
4 in W x 300 ft L
Label Maker Tape Thickness
0.0043 in
Roll Length
300 ft
Details
Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Color
Silver
Includes
Roll of 300 Feet
Label Maker Tape Finish
Gloss
Material
Polyester
Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Label Finish
Gloss
Label Media Format
Roll
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R6607 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6607 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.