WHITE, 3/8IN, FLAT WOVEN NYLON LANYARD W
Mfr # 2135-3508
Zoro # G313339436
product price:Â $0.37
/ea
Sold in multiples of 100 for $37.00
Key Features
Material
Polyester
Width
0.4 in
Length
36 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2135-3508
Zoro #
G313339436
UPC #
-
Country of Origin
United States
Dimensions
Width
0.4 in
Length
36 in
Details
Item
Lanyard
Material
Polyester
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.