White Tedlar(R) Wire Marker, THT-5-437-10

  • Mfr # THT-5-437-10

  • Zoro # G6485586


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Color
White
Material
Tedlar(R)
Label Type
Self-Extinguishing
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THT-5-437-10
Zoro #
G6485586
UPC #
662820301660
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
1/2 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in
Roll Width
3 11/32 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Color
White
Material
Tedlar(R)
Label Type
Self-Extinguishing
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
Application
Circuit Board Labeling
Adhesive
Adhesive
Label Material
Polyvinyl Fluoride
Maximum Wire Gauge
20 AWG
Recommended Ribbon
IP-R4307, R4307
For Print Method
Thermal Transfer
Label Color
White
Label Finish
Matte
Adhesive Type
Permanent
Label Media Format
Precut Roll
Labels per Row
3
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Material Series
B-437
Minimum Wire Gauge
28 AWG
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Compatible Mfr Part Number
IP-R4307, R4307
Indoor/Outdoor Usage
Outdoor
Label Attachment Style
Wraparound
Product Type
Cable and Wire Bundle Die Cut Label
Minimum Service Temperature
-94 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Number of Labels Included 10,000, Compatible Mfr Part Number IP-R4307, R4307, Compatible Grainger Part Number 22NA87, 2TYP9, Recommended Ribbon IP-R4307, R4307, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.