Zoro Homepage

Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK

  • Mfr # SLFW-500-PK

  • Zoro # G2733936


product price: $76.99
/pk 25, $3.08/ea
Free Shipping & Returns

Key Features

Legend
(Blank)
Color
Clear/White
Markers per Card
18
Material
Vinyl
Temp. Range
-40°F to 158°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLFW-500-PK
Zoro #
G2733936
UPC #
662820904199
Country of Origin
United States

Dimensions

Label Width
0.5 in
Label Height
1.5 in

Details

Item
Wire Marker Card
Legend
(Blank)
Color
Clear/White
Markers per Card
18
Material
Vinyl
Temp. Range
-40°F to 158°F
Label Type
Self Laminating, Write-On
Background Color
Transparent/White
Standards
RoHS Directive compliant to 2005/618/EC MCV
No. of Labels
450
Label Material
Vinyl Film
Marker Attachment Style
Self-Laminating
Write-On Area
0.50 in W x 0.75 in H

Description

Wire Marker, Write-On, Legend (Blank), Color White/Transparent, Markers per Card 18, Material Vinyl Cloth B-292, Temp. Range 158 Degrees F, Label Width 0.5 in, Label Height 1.5 in, Marker Attachment Style Self-Laminating, No. of Labels 450, Write-On Area 0.50 in W x 0.75 in H, Label Material Vinyl Film, Background Color Transparent/White, Rolls per Legend -, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.