Wire Markers, Legend 1-12, Black/Sil, PK25
Mfr # AF-1-12-PK
Zoro # G4692847
product price: $88.19
/pk 25, $3.53/ea
Free Shipping & Returns
Key Features
Legend
1 to 12
Color
Black on Silver
Material
Aluminum Foil
Temp. Range
-40°F to 266°F
Label Type
Permanent Adhesive Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF-1-12-PK
Zoro #
G4692847
UPC #
66282090083
Country of Origin
United States
Details
Item
Consecutive Numbers Repeated Wire Marker
Legend
1 to 12
Color
Black on Silver
Material
Aluminum Foil
Temp. Range
-40°F to 266°F
Label Type
Permanent Adhesive Label
Description
Wire Markers,Legend 1-12,Black/Sil,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.