Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 473P66

  • Mfr # 473P66

  • Zoro # G5619411


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473P66
Zoro #
G5619411
UPC #
00194484121839
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Sign Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Yellow
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.