Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK

  • Mfr # WM-1-16-DC-PK

  • Zoro # G4692250


product price: $74.29
/pk 25, $2.97/ea

Key Features

Legend
1 to 16
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-1-16-DC-PK
Zoro #
G4692250
UPC #
66282090820
Country of Origin
Mexico

Details

Item
Consecutive Paired Numbers Wire Marker
Legend
1 to 16
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label

Description

Wire Markers,Legend 1 to 16,Blk/Wht,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.