This item is Discontinued.

Brady Wire Marking Sleeves, Black/White M-187-075-342

Wire Marking Sleeves, Black/White (Discontinued)

  • Mfr # M-187-075-342
  • Zoro # G7501216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-187-075-342
Zoro #
G7501216
UPC #
662820999942
Country of Origin
Mexico

Dimensions

Width
21/64 in
Max. Wire Size
0.15 in
Min. Wire Size
0.062 in
Height
3/4 in
Label Width
3/4 in
For Wire Diameter
0.375 in to 0.7 in
Label Height
3/16 in
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
3/4 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.7 in
Roll Width
3/4 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/4 in x 3/16 in

Details

Item
Precut Label Roll Cartridge
Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Wire and Cable Labeling
Color
Black/White ( Matte )
Printer Series Compatibility
BMP41, BMP51, BMP53
Legend
Blank
For Use With
Mfr. No. BMP41, BMP51, BMP53 Label Makers
Shrink Ratio
3:1
Labels per Roll
80
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive
Non-Adhesive
Label Finish
Matte
Label Color
Black/White
Label Material
Polyolefin
Compatible Mfr Part Number
R4300
Labels per Row
1
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll Cartridge
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
0000 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Fuel-Resistant, High Temperature-Resistant, Humidity-Resistant, Oil-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Product Type
Wire Marking Sleeve
Material Series
B-342
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
R4300
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Black/White ( Matte )
For Wire Gauge
0000 AWG
For Print Method
Thermal-Transfer
Products By Industry
Electrical

Description

Precut Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Fuel-Resistant, High Temperature-Resistant, Humidity-Resistant, Oil-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 0000 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.