Zoro Homepage

Wire Marking Sleeves, White, Labels/Roll: 500

  • Mfr # PS-500-2-WT

  • Zoro # G6088345


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Color
White ( Matte )
Width
2 in
Height
27/32 in
Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-500-2-WT
Zoro #
G6088345
UPC #
662820326052
Country of Origin
United States

Dimensions

Width
2 in
Height
27/32 in
Max. Wire Size
0.45 in
Min. Wire Size
0.187 in
Label Width
1/2 in
Label Height
2 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in
Core Diameter
3 in

Details

Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Color
White ( Matte )
Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Labels per Roll
500
Label Type
Heat Shrink Sleeves
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Temp. Range
-67 Degrees to 275 Degrees F
Application
Wire and Cable Labeling
For Use With
BRADY IP(R) Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3" Core Printer
Tape Material
Polyolefin
Printer Series Compatability
BRADYPRINTER PR Plus
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
Material Series
B-342
Labels per Row
1
Product Type
Wire Marking Sleeve
Minimum Wire Gauge
20 AWG
Label Color
White
For Print Method
Thermal Transfer
Maximum Service Temperature
275 Degrees F
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
IP-R6600, R6600
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
10 AWG
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Recommended Ribbon
IP-R6600, R6600
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.