This item is Discontinued.

Brady Wire Sleeve, 1 49/64 in W, 21/64 in L PSHT-187-175-WT

Wire Sleeve, 1 49/64 in W, 21/64 in L (Discontinued)

  • Mfr # PSHT-187-175-WT
  • Zoro # G9323596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSHT-187-175-WT
Zoro #
G9323596
UPC #
662820922698
Country of Origin
United States

Dimensions

Length
21/64 in
Width
1 49/64 in
Label Width
3/16 in
Label Height
1 3/4 in
Minimum Wire Diameter
1 in
Maximum Wire Diameter
1.95 in
For Wire Diameter
1 in to 1.95 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/16 in x 1 3/4 in

Details

Printer Series Compatibility
BMP61, BMP71
Color
White ( Matte )
Item
Precut Label Roll
Background Color
White
Labels per Roll
100
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Tape Format
Die Cut - Tag
Label Material
Polyvinylidene Fluoride
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Finish
Matte
Compatible Mfr Part Number
M61-R6010, M71-R6000
Material Properties
Heat-Shrinkable, Self-Extinguishing
Product Type
Wire Marking Sleeve
Minimum Wire Gauge
16 AWG
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Double-Sided Printable
No
For Print Method
Thermal-Transfer
Minimum Service Temperature
-67 Degrees F
Self-Extinguishing - Heat-Shrink Cable & Wire Labels
Self-Extinguishing
Maximum Service Temperature
437 Degrees F
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Label Color
White
Label Media Format
Precut Roll
Material Series
B-345
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Maximum Wire Gauge
12 AWG
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White ( Matte )
For Wire Gauge
12 AWG to 16 AWG
Label Attachment Style
Heat Shrink Sleeve

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable No, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Maximum Wire Gauge 12 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.