Shop BRADY
See all product information
Create Account
Workstation Scan and Print Basic Kit, Minimum RAM Required 2 GB
- Mfr # BWS-SPS-BBP12
- Zoro # G008584660
product price:Â
$
2,726.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) BBP12 Label Printer (146202);(1) Code Reader CR1500 Barcode Reader (150507);(1) Scan and Print Suite CD (149444)
Color Printing Capability
Single Color
Height
7.5 in
Width
7.99 in
Length
10.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWS-SPS-BBP12
- Zoro #
- G008584660
- UPC #
- 754473605254
- Country of Origin
- United States
- Item
- Printer Kit
- Includes
- (1) BBP12 Label Printer (146202);(1) Code Reader CR1500 Barcode Reader (150507);(1) Scan and Print Suite CD (149444)
- Color Printing Capability
- Single Color
Dimensions
- Height
- 7.5 in
- Width
- 7.99 in
- Length
- 10.21 in
Description
Get everything you need to create streamlined labeling workflows with the Brady Workstation Scan and Print Basic kit with BBP12 printer and CR1500 barcode scanner. BBP12 gives you the versatility to print all your basic label types from one machine - reducing costs, reducing downtime and simplifying your labeling. The CR1500 scanner improves data collection operations with a high performance scan engine, patented dual-field optical platform and intuitive targeting. Scan Mode - Scan existing barcodes to capture data and transfer onto a new label template. CSV Mode - Scan the name of a CSV file to print a specified batch of labels. Custom Script Mode - Perform advanced label operations such as parse scanned data or serialize labels. Scalable Workflows - Expand workflows to additional workstations on large projects using the Export and Import feature. Setup as many workflows as needed. Compatible with 3 core media rolls if using the external media holder sold separately - BBP12-U.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.