Printer A8500 Automated Label Printer Applicator 300 dpi
- Mfr # A8500-300DPI
- Zoro # G008584561
product price:Â
$
25,739.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection;WiFi (optional)
Includes
(1) Bradyprinter A8500 300 DPI Printer Applicator;(1) BradyPrinter A8500 Applicator ;(1) BradyPrinter A8500 Hand Push Button;(1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8500-300DPI
- Zoro #
- G008584561
- UPC #
- 888434615720
- Country of Origin
- Germany
- Item
- Printer Applicator
- Printer Connectivity
- Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection;WiFi (optional)
- Includes
- (1) Bradyprinter A8500 300 DPI Printer Applicator;(1) BradyPrinter A8500 Applicator ;(1) BradyPrinter A8500 Hand Push Button;(1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Printhead Resolution
- 300 dpi
- Color Printing Capability
- Single Color
- Features
- 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
- Application
- Component and Equipment Labeling
- Maximum Labels per Day
- 7000
- Battery Type
- No Battery
Dimensions
- Max. Label Width
- 4 in
- Width
- 7.87 in
- Height
- 23.622 in
- Length
- 24.03 in
Description
Optimize your smart manufacturing workflow with the BradyPrinter A8500 Automated Print and Apply. Add efficiency. Track components and equipment in real time. Move closer to your Industry 4.0 goals with this automated, 300 dpi print-and-apply system Accurate Precision placement of clearly printed 300 dpi labels. Efficient Get quick and consistent one-step print-and-apply capabilities . Adaptable Compatible with multiple materials and label sizes . Easy integration - Uses ERP data to print labels with text, images and barcodes. Includes: Bradyprinter A8500 300 DPI Printer, BradyPrinter A8500 Applicator, Custom label tamp pad, BradyPrinter A8500 Hand Push Button, Power cord plug type C EU and 1 for NA US, Assembly Manual, USB Stick with Manual and Driver, Cardboard core onto ribbon take-up, Product assembly setup at the manufacturer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.