Wrap Tedlar Polyvinyl Fluoride Labels 1.5 in W x 100 ft L White
- Mfr # RCM-637-1.5-WT
- Zoro # G315722045
product price:
$
665.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Material
Polyvinylfluoride
Adhesive
Yes
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCM-637-1.5-WT
- Zoro #
- G315722045
- UPC #
- 662820548515
- Country of Origin
- United States
- Application
- Electrical Labeling; Wire and Cable Labeling
- Label Color
- White
- Label Material
- Polyvinylfluoride
- Adhesive
- Yes
- Label Finish
- Matte
- Resistance Properties
- Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
- Indoor/Outdoor Usage
- Use
Dimensions
- Width
- 1-1/2 in
- Roll Length
- 100 ft
Description
Self-Extinguishing B-637 is designed for cable and wire bundle identification and label applications where self-extinguishing properties are required. Matte finish material with permanent acrylic adhesive can be dot matrix printed. Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance. Meets MIL-M-87958 requirements. Service temperature of -94°F to 275°F -70°C to 135°C. Tedlar is a registered trademark of E. I. du Pont de Nemours and Company.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.