Shop BRADY
See all product information
Create Account
Wraparound Label, White, Vinyl, 1 in W
- Mfr # BA62-3-417
- Zoro # G308582953
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Width
1 in
Min. Wire Size
12 AWG
Max. Wire Size
6 AWG
Color
White, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1 in
- Min. Wire Size
- 12 AWG
- Max. Wire Size
- 6 AWG
- Size
- 1.25 in H x 1 in W
- Label Maker Tape Thickness
- 0.004 in
- Height
- 1.25 in
- Minimum Wire Diameter
- 0.12 in
- Label Height
- 1 1/4 in
- Printable Portion Height
- 1/2 in
- Core Diameter
- 1 in
- Maximum Wire Diameter
- 0.24 in
- Printable Portion Width
- 1 in
- Label Width
- 1 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Number of Labels Included 4,000, Compatible Mfr Part Number A6200-NA-WIFI, A6200-NAB-WIFI, A6200-NAB-WIFI-KIT, Compatible Grainger Part Number 61DT10, 61DT11, 61DT12, 810DT6, 810DT7, 810DT8, Recommended Ribbon A62-R4300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.