Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Nylon, 1 in W

  • Mfr # M7-31-499

  • Zoro # G908260237


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Nylon
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-31-499
Zoro #
G908260237
UPC #
888434589687
Country of Origin
Mexico

Dimensions

Label Height
1 1/2 in
Roll Width
1 in
Label Width
1 in
Maximum Wire Diameter
0.36 in

Details

Item
Label
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Nylon
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
White ( Matte )
Standards
Halogen Free (DIN VDE 0472 Part 815)
Minimum Wire Gauge
10 AWG
Material Properties
Low Temperature
Number of Labels Included
250
Preprinted Text
No Legend
Labels per Row
1
Maximum Wire Gauge
4 AWG
Recommended Ribbon
M7-R4300, M7-R6000, M7-R6200
Label Shape
Rectangle
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Material Series
B-499
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
194 Degrees F
Preprinted Images
None
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Permanent
Label Attachment Style
Pressure-Sensitive

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6000, M7-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.