Shop BRADY

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # BA62-14-417
  • Zoro # G108583099

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Width
0.5 in
Color
White, Clear
Height
1.25 in
Includes
Roll of 4000 Labels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA62-14-417
Zoro #
G108583099
UPC #
888434620717
Country of Origin
United States
Item
Wraparound Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Color
White, Clear
Includes
Roll of 4000 Labels
Material
Self-laminating Vinyl
Label Maker Tape Finish
Matte
Label Color
White
Label Finish
Matte
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
A6200-NA-WIFI, A6200-NAB-WIFI, A6200-NAB-WIFI-KIT
Indoor/Outdoor Usage
Indoor/Outdoor
For Print Method
Thermal Transfer
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Double-Sided Printable
No
Recommended Ribbon
A62-R4300
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Material Series
B-417
Number of Labels Included
4,000
Preprinted Images
None
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Self-Extinguishing
Product Type
Wraparound Label
Adhesive Material
Acrylic
Label Media Format
Continuous Roll
Preprinted Text
No Legend
Maximum Service Temperature
158 Degrees F
Labels per Row
1
Label Shape
Rectangle
Ribbon Color
Blue, Green, Red
Minimum Service Temperature
-40 Degrees F
Label Material
Vinyl
Printer Series Compatibility
Wraptor A6200
Maximum Wire Gauge
6 AWG
Minimum Wire Gauge
12 AWG

Dimensions

Width
0.5 in
Height
1.25 in
Label Maker Tape Thickness
0.004 in
Min. Wire Size
12 AWG
Max. Wire Size
6 AWG
Size
1.25 in H x 0.5 in W
Maximum Wire Diameter
0.24 in
Minimum Wire Diameter
0.12 in
Core Diameter
1 in
Label Height
1 1/4 in
Printable Portion Height
3/8 in
Printable Portion Width
1/2 in
Label Width
1/2 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1/2 in, Number of Labels Included 4,000, Compatible Mfr Part Number A6200-NA-WIFI, A6200-NAB-WIFI, A6200-NAB-WIFI-KIT, Compatible Grainger Part Number 61DT10, 61DT11, 61DT12, 810DT6, 810DT7, 810DT8, Recommended Ribbon A62-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.