Shop BRADY
See all product information
Create Account
Wraparound Label, White, Vinyl, 1/2 in W
- Mfr # BA62-11-427
- Zoro # G508583019
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
0.5 in
Material
Self-laminating Vinyl
Includes
Roll of 4000 Labels
Label Maker Tape Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA62-11-427
- Zoro #
- G508583019
- UPC #
- 888434620656
- Country of Origin
- United States
- Item
- Label
- Application
- Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
- Material
- Self-laminating Vinyl
- Includes
- Roll of 4000 Labels
- Label Maker Tape Finish
- Matte
- Color
- White, Clear
Dimensions
- Width
- 0.5 in
- Label Maker Tape Thickness
- 0.004 in
- Height
- 1.5 in
- Max. Wire Size
- 6 AWG
- Min. Wire Size
- 10 AWG
- Size
- 1.5 in H x 0.5 in W
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame-Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 4,000, Compatible Mfr Part Number A6200-NA-WIFI, A6200-NAB-WIFI, A6200-NAB-WIFI-KIT, Compatible Grainger Part Number 61DT10, 61DT11, 61DT12, 810DT6, 810DT7, 810DT8, Recommended Ribbon A62-R4300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.