Notice, SAFETY EQUIPMENT STORED HERE, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479G88

  • Mfr # 479G88
  • Zoro # G5871098
product price: 
$
2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479G88
Zoro #
G5871098
UPC #
00194484230746
Country of Origin
United States
Item
Safety Sign
Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Safety Equipment Stored Here
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Graffiti Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Equipment Stored Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.